Zoro Homepage

ServerRoomCoolingUnit, 12000BtuH, 1PK

  • Mfr # SRCOOL3KTP25U

  • Zoro # G715356260


product price: $12,108.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Voltage
208V AC
Width
23 3/4 in
Watts
3,536 W
Includes
(2) Doors with Plexiglas Windows, (2) Keys, (2) Side Panel Locks, (2) Side Panels, (50) M6 Cage Nuts, (50) M6 Screws, (50) M6 Washers, Rack-Mounting Hardware, Server Rack with Pre-Assembled 1U Blanks in the Front Rails, Touchscreen LCD and Necessary Cabling
Height
64 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRCOOL3KTP25U
Zoro #
G715356260
UPC #
037332275707
Country of Origin
China

Dimensions

Width
23 3/4 in
Height
64 1/8 in
Depth
42 15/16 in
Rack Width
23 3/4 in

Details

Item
Server Room Cooling Unit
Voltage
208V AC
Watts
3,536 W
Includes
(2) Doors with Plexiglas Windows, (2) Keys, (2) Side Panel Locks, (2) Side Panels, (50) M6 Cage Nuts, (50) M6 Screws, (50) M6 Washers, Rack-Mounting Hardware, Server Rack with Pre-Assembled 1U Blanks in the Front Rails, Touchscreen LCD and Necessary Cabling
Number of Speeds
Variable
Hz
60 Hz
Environmental Applications
Server Rooms
Standards
RoHS
Control Type
Touchscreen
NEMA Plug Configuration - HVAC
L6-20P
Includes Enclosure
Rack Included
Includes Outdoor Condenser
Outdoor Condenser Not Included
Compressor Type
Rotary
Rack Load Capacity - Rolling
2,250 lb
Operation Mode - HVAC
Cooling Only
For Use With
Rack Mount
System Type
Self-Contained System
Remote Control Functions
Email, SMNP, SMS
Compressor Technology
Variable Output (Inverter)
Rack Load Capacity - Stationary
3,000 lb
Control Location
Network Interface
Mobility
Wheels, Stationary
Color
Black
Airflow
350 cfm
Name
Air Conditioner Condensing Unit Valves
Cooling Capacity - Maximum
12,000 BtuH
Product Type
Server Room Cooling Unit
Drain Type
Condensate Drain
Refrigerant Type
R-410A
Power Source
Hardwired

Description

ServerRoomCoolingUnit,12000BtuH,1PK

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.