Zoro Homepage

ServerRoomCoolingUnit, 12000BtuH, 1PK

  • Mfr # SRCOOL3KTP33U

  • Zoro # G715379948


product price: $12,471.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Voltage
208V AC
Width
23 3/4 in
Watts
3,536 W
Includes
(2) Doors with Plexiglas Windows, (2) Keys, (2) Side Panel Locks, (2) Side Panels, (50) M6 Cage Nuts, (50) M6 Screws, (50) M6 Washers, Rack-Mounting Hardware, Server Rack with Pre-Assembled 1U Blanks in the Front Rails, Touchscreen LCD and Necessary Cabling
Height
64 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRCOOL3KTP33U
Zoro #
G715379948
UPC #
037332275721
Country of Origin
China

Dimensions

Width
23 3/4 in
Height
64 1/8 in
Depth
42 15/16 in
Rack Width
23 3/4 in

Details

Item
Server Room Cooling Unit
Voltage
208V AC
Watts
3,536 W
Includes
(2) Doors with Plexiglas Windows, (2) Keys, (2) Side Panel Locks, (2) Side Panels, (50) M6 Cage Nuts, (50) M6 Screws, (50) M6 Washers, Rack-Mounting Hardware, Server Rack with Pre-Assembled 1U Blanks in the Front Rails, Touchscreen LCD and Necessary Cabling
Number of Speeds
Variable
Hz
60 Hz
Standards
RoHS
Environmental Applications
Server Rooms
Control Type
Touchscreen
Includes Enclosure
Rack Included
Refrigerant Type
R-410A
Power Source
Hardwired
Mobility
Wheels, Stationary
Cooling Capacity - Maximum
12,000 BtuH
Drain Type
Condensate Drain
Compressor Type
Rotary
For Use With
Rack Mount
NEMA Plug Configuration - HVAC
L6-20P
Control Location
Network Interface
Operation Mode - HVAC
Cooling Only
Rack Load Capacity - Stationary
3,000 lb
Color
Black
Name
Air Conditioner Condensing Unit Valves
System Type
Self-Contained System
Rack Load Capacity - Rolling
2,250 lb
Airflow
350 cfm
Includes Outdoor Condenser
Outdoor Condenser Not Included
Product Type
Server Room Cooling Unit
Remote Control Functions
LX Platform Interface
Compressor Technology
Variable Output (Inverter)

Description

ServerRoomCoolingUnit,12000BtuH,1PK

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.