Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ServerRoomCoolingUnit, 88000BtuH, 1PK

  • Mfr # SRCOOLDXRW25

  • Zoro # G215356265


product price: $43,417.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Voltage
208V AC
Width
11 13/16 in
Watts
10,000 W
Includes
Hardware Kit, Outdoor Condenser, Side Discharge Panels/Adapters
Height
78 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRCOOLDXRW25
Zoro #
G215356265
UPC #
037332250681
Country of Origin
China

Dimensions

Width
11 13/16 in
Height
78 11/16 in
Depth
43 5/16 in
Rack Width
11 13/16 in

Details

Item
Server Room Cooling Unit
Voltage
208V AC
Watts
10,000 W
Includes
Hardware Kit, Outdoor Condenser, Side Discharge Panels/Adapters
Number of Speeds
Variable
Control Type
Touchscreen
Standards
CAN/CSA-C22.2 No. 60335 (Canada), FCC Part 15 Class A (USA), NOM (Mexico), RoHS, UL 60355
Hz
60 Hz
Environmental Applications
Server Rooms
Color
Black
NEMA Plug Configuration - HVAC
L6-20P
Mobility
Wheels
Compressor Type
Rotary
Compressor Technology
Variable Output (Inverter)
Remote Control Functions
HTTP(S), SMNP, SSH/Telnet
Cooling Capacity
43,686 BtuH
Rack Load Capacity - Stationary
3,000 lb
Includes Outdoor Condenser
Outdoor Condenser Included
Cooling Capacity - Maximum
88,000 BtuH
Control Location
Built-In
Airflow
2,950 cfm
Drain Type
Built-In Condensate Pump, Condensate Drain
Refrigerant Type
R-410A
Name
Air Conditioner Condensing Unit Valves
Operation Mode - HVAC
Cooling Only
For Use With
Rack Mount
Rack Load Capacity - Rolling
2,250 lb
Includes Enclosure
Rack Included
Product Type
Server Room Cooling Unit
Sound Level
68 dBA
Power Source
Hardwired

Description

ServerRoomCoolingUnit,88000BtuH,1PK

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.