SLIM HIGH-SPEED HDMI CABLE WITH ETHERNET AND DIGITAL VIDEO WITH AUDIO, UHD 4K X

  • Mfr # P569-003-SLIM

  • Zoro # G314877609


product price: $9.15
/ea

Key Features

Compatibility
Apple iPad2
American Wire Gauge
36 AWG
Cable Type
HDMI
Data Transfer Rate
18 Gbit/s
Device Supported
Audio/Video Device, A/V Receiver, TV, Desktop Computer, Home Theater System, Projector, iPad, Monitor, Gaming Console, Blu-ray Player
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P569-003-SLIM
Zoro #
G314877609
UPC #
37332199355
Country of Origin
Viet Nam

Dimensions

Cable Length
3 ft

Details

Compatibility
Apple iPad2
American Wire Gauge
36 AWG
Cable Type
HDMI
Data Transfer Rate
18 Gbit/s
Device Supported
Audio/Video Device, A/V Receiver, TV, Desktop Computer, Home Theater System, Projector, iPad, Monitor, Gaming Console, Blu-ray Player
Connector Plating
Gold
Supported Resolution
4096 x 2160
Shielding
Yes
Item
A/V Cable
Connector on First End Details
(1) HDMI 1.4 Digital Audio/Video - Male
Connector on Second End Details
(1) HDMI 1.4 Digital Audio/Video - Male
Features
EMI/RF Protection, Molded, Audio Return Channel (ARC), Noise Protection, Flexible, Strain Relief, Corrosion Resistant
Green Environmental Attribute
Environmentally Friendly
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.