Smart UPS, 5kVA, Online, Out: 200/208/240V In: 200/208/240V AC

  • Mfr # SU5000RT4UHVTAA

  • Zoro # G6775169


product price: $5,028.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Online
Power Rating
5kVA
Mounting
Rack
Wattage
4.5 kW
Input Voltage
200/208/240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU5000RT4UHVTAA
Zoro #
G6775169
UPC #
037332194596
Country of Origin
China

Details

Item
Smart UPS
UPS Type
Online
Power Rating
5kVA
Mounting
Rack
Wattage
4.5 kW
Input Voltage
200/208/240V AC
Output Voltage
200/208/240V
Backup Time (Half/Full Load)
11 min/3.5 min
Number of Outlets
4
NEMA Receptacle Configuration
(2) L6-20R; (2) L6-30R
Outlet Type
NEMA L6-20R

Description

UPS Smart Online Rackmount LCD 208/240V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.