Advanced AVR Corrects Brownouts and Overvoltages, Pure Sine Wave Output
Input Current
4.8 A / 2.6 A
Display Type
LED
Fax/Modem Line Protection
No
Phase
Single
VA Rating - UPS Systems
700.0 VA
Transfer Time
2 to 4 msec
Standards
CE (Europe), CSA (Canada), FCC Part 15 Class a (USA), RoHS, Trade Agreements Act (TAA), UL1778
Includes
Detachable Power Cord, USB Cables and DB9 Serial Cables
Ports
DB9 Serial, EPO, SNMP/Web Slot, USB(HID Enabled)
Voltage
120/230
Capacity - Batteries
700 VA/450 W
Input Connection
6 ft Cord with NEMA 5-15P Plug, C14 Inlet
Battery Type
VRLA
Housing Material
Steel
Battery Replacement Description
Hot-swappable, user replaceable batteries
Individually Controllable Load Banks
No
Alarm Cancel Operation
Power-fail alarm can be silenced using alarm-cancel switch; once silenced, alarm will re-sound to indicate low-battery status
Relative Humidity
0 to 95%, non-condensing
Undervoltage Correction
A voltage boost of 14% applies when input voltage is between 83 and 104 (120V), 159V and 199V (230V)
Storage Temperature Range
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius.
UPS AC Suppression Response Time
Instantaneous
EMI / RFI AC Noise Suppression
Yes
Cooling Method
Fan
Network Monitoring Port Description
Supports detailed monitoring of UPS and site power conditions
AC Mode BTU / Hr. (Full Load)
41
Nominal Output Voltage(s) Supported
110V; 115V; 120V
Frequency Compatibility Details
Automatic frequency selection
AC Mode Efficiency Rating (100% Load)
0.98
LED Indicators
5 LEDs indicate line power, battery power, overload, voltage regulation and battery low/replace status
UPS Input Connection Description
Detachable 120v 5-15P input cable included
UPS AC Suppression Joule Rating
570
PowerAlert Software
For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
Audible Alarm
Audible alarm indicates power-failure and low-battery conditions
Input Phase
Single-Phase
Output AC Waveform (Battery Mode)
Pure Sine wave
UPS Certifications
CE; Meets FCC Part 15 Category A (EMI); TAA Compliant; Tested to CSA (Canada); Tested to UL1778 (USA)
DC System Voltage (VDC)
24
Low Voltage Transfer to Battery Power (Setpoint)
83 (120v), 159 (230v)
Output Watt Capacity (Watts)
450
Expandable Runtime
No
Output Voltage Regulation (Line Mode)
-21%, +8%
Rated input current (Maximum Load)
4.8A (120V), 2.6A (230V)
High Voltage Transfer to Battery Power (Setpoint)
147 (120v), 282 (230v)
Communications Interface
USB (HID enabled); DB9 Serial; EPO (emergency power off); Slot for SNMP/Web interface
Primary Form Factor
Tower
Internal UPS Replacement Battery Cartridge
RBC54
Voltage Regulation Description
Automatic voltage regulation (AVR) maintains line power operation with an input voltage range of 83 to 147 (120V), 159 to 282 (230V)
Switches
2 Switches control off/on power status and alarm-cancel/self-test operation
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius.
Network Management Cards
SNMPWEBCARD; TLNETCARD; WEBCARDLX
Half Load Runtime (min.)
54.5 min. (225w)
Output Volt Amp Capacity (VA)
700
Full Load Runtime (min.)
22.2 min. (450w)
Overvoltage Correction
A voltage reduction of 12% applies when input voltage is between 125 and 147 (120V), 240 to 282 (230V)
Nominal Input Voltage(s) Supported
120V AC; 230V AC
Input Circuit Breakers
6A
Battery Recharge Rate (Included Batteries)
Less than 4 hours from 10% to 90% (typical, full load discharge)
High Availability UPS Features
Hot swappable batteries
Output Voltage Regulation (Battery Mode)
+/- 5%
Battery Access
Battery access door
Load Capacity
700 VA/450 W
Form Factor
Tower
USB
Yes
Serial Port
Yes
Network Management
SNMP Manageable
Package Contents
SmartPro SMART700DV 700VA Tower UPS, SMART700DV UPS System, Detachable NEMA5-15P power cord, USB cabling and DB9 serial cabling, Manual with warranty information
Emergency Power OFF
Yes
Typical Battery Recharge Time
4 Hour
Additional Information
Ideal for military, relief or other applications where low-voltage 120V output is required, Switches:Includes 2 front panel switches one main on/off power switch and one dual function "alarm cancel" / "self test" button, Low voltage transfer to battery power: Switches to battery power as line voltage drops to 83v or lower (159v at 230v nominal), resets to line power as line voltage increases to 87v or higher (167V at 230V nominal), High voltage transfer to battery power: Switches to battery power as line voltage increases to 147V or higher (282V at 230V nominal), resets to line power when line voltage drops to 143v or lower (274V at 230V nominal)
TAA Compliant
Yes
Package Includes
SMART700DV UPS System;Detachable NEMA 5-15P power cord;USB cabling and DB9 serial cabling;Manual with warranty information
Installation Form Factors Supported with Included Accessories
Tower
Product Compliance
CE (Europe); FCC Part 15 Class A (USA); Trade Agreements Act (TAA)
Output Capacity (VA)
700
UPS Applications
Large Network
Product Certifications
CSA (Canada); UL 1778
Output Capacity (Watts)
450
Operating Temperature - Minimum
32 Degrees F
Surge Suppression Rating
570 J
Power Rating - Real
450 W
Run Time - Full Load
22.2 min
Number of Outlets - UPS
6
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Audible Alarm Conditions
Low Battery, Overload, Power Outage
Number of Outlets - Surge Only
6
Transfer Time - Maximum
4 msec
Input Current - Maximum
4.8 A
Operating Temperature - Maximum
104 Degrees F
Battery Chemistry
Valve Regulated Lead Acid
Output Ports Included
DB9 Serial, EPO, SNMP, USB
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Data Line Protection
Includes Data Line Surge Protection
Manufacturer Warranty
2 yr, 3 yr Registration
Frequency
50/60 Hz
Battery Recharge Time
4 hr
Power Rating - Apparent
700 VA
Includes Battery
Battery Included
External Battery Compatible
Not External Battery Pack Compatible
Transfer Time - Minimum
2 msec
Description
Smart UPS, Line Interactive, Power Rating 700 VA, Wattage 450 W, Input Voltage 120V AC, Output Voltage 120V AC, Backup Time (Half/Full Load) 55 min/22 min, Mounting Tower, Outlet Type UPS/Surge, Number of Outlets 6, Medical Grade Not Medical Grade Approved, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 2 to 4 msec, Width 9 in, Depth 13 in, Height 10 in, Cord Length 6 ft, Display Type LED