- Home
- /
- Electrical Supplies
- /
- Power Quality & Distribution
- /
- Power Systems
- /
- Uninterruptible Power Supplies (UPS)
- /
- Smartonline .75Kva On-Line Double-Conversion Ups, 2U Rack/Tower,
Tripp Lite
Smartonline .75Kva On-Line Double-Conversion Ups, 2U Rack/Tower,
Mfr # SU750RTXLCD2U
Zoro # G0403869
Free Shipping & Returns
$852.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Online
- Mounting Rack/Tower
- Backup Time (Half/Full Load) 13.9 min/4.3 min
- Transfer Time Zero (0 milliseconds) in double-conversion mode; 4 milliseconds economy mode
- Input Current 6.2A
Frequently Bought Together
- Brand Tripp Lite
- MFR # SU750RTXLCD2U
- Zoro # G0403869
- UPC # 37332168276
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
UPS Input Cord Length (ft.) | 10 |
Rack Height | 2U |
Primary UPS Width (mm) | 445 |
Minimum Required Rack Depth without External Battery Pack (in.) | 15.5 |
Primary UPS Height (mm) | 89 |
Minimum Required Rack Depth with External Battery Pack (in.) | 15.5 |
UPS Power Module Dimensions (hwd, in.) | 3.5 x 17.5 x 12.5 |
Primary UPS Depth (mm) | 318 |
Minimum Required Rack Depth (inches) | 20.7 |
Unit Dimensions (hwd / in.) | 3.410 x 17.330 x 17.720 |
Details
Item | Smart UPS |
UPS Type | Online |
Mounting | Rack/Tower |
Backup Time (Half/Full Load) | 13.9 min/4.3 min |
Transfer Time | Zero (0 milliseconds) in double-conversion mode; 4 milliseconds economy mode |
Input Current | 6.2A |
Battery Type | Valve Regulated Lead Acid (VRLA) |
Expandable Runtime | Yes |
Low Voltage Transfer to Battery Power (Setpoint) | 100V at full load (90V full load at 100V nominal setting); 70V at 70% load; 55V at 33% load |
AC Economy Mode Efficiency Rating (100% Load) | 0.93 |
Internal UPS Replacement Battery Cartridge | RBC24V-LCD |
LED Indicators | 7 front panel LEDs indicate line power availability, AC to DC conversion, battery mode operation, inverter mode, eco mode operation, bypass mode operation and AC output status |
UPS AC Suppression Response Time | Instantaneous |
PowerAlert Software | For local monitoring via the UPS™s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert |
Primary Form Factor | Rackmount |
UPS Certifications | Tested to UL1778 (USA); Tested to CSA (Canada); Meets FCC Part 15 Category B (EMI) |
Overvoltage Correction | Corrects overvoltages to 150V (0-100% load) |
Output Voltage Regulation (Battery Mode) | +/- 3% |
EMI / RFI AC Noise Suppression | Yes |
Battery Mode BTU / Hr. (Full Load) | 439 |
Expandable Battery Runtime | Extended runtime supported via optional external battery packs |
Output Receptacles | (6) 5-15R |
Audible Alarm | Audible alarm indicates UPS startup, power-failure, low-battery, overload, UPS fault and remote shutdown conditions |
Installation Form Factors Supported with Included Accessories | 4 post 19 inch rackmount |
Crest Factor | 0.125694444444444 |
High Availability UPS Features | Automatic inverter bypass; Battery Independent Restart; Hot swappable batteries |
Input Circuit Breakers | 15A |
Relative Humidity | 0 to 95%, non-condensing |
UPS AC Suppression Joule Rating | 570 |
Operating Elevation (m) | Up to 3000m |
Output AC Waveform (AC Mode) | Pure Sine wave |
Switches | 2 switches control off/on power status and alarm-cancel operation; 2 additional scroll-down and scroll-up / select options enable LCD status viewing and configuration options |
Frequency Compatibility | 50 / 60 Hz; Supports 50 to 60 Hz and 60 to 50 Hz conversion |
Frequency Compatibility Details | ON LINE MODE: Output frequency is automatically configured to match nominal input frequency on startup; Output matches input frequency when +/-5Hz of nominal; Output is regulated to +/-0.05Hz when input frequency exceeds +/-5Hz of nominal. UPS switches to battery mode when input frequency is below 40Hz or above 70Hz. FREQUENCY REGULATION / CONVERSION MODE: Output is regulated to +/-0.05Hz of selected output frequency input is 40 to 70Hz; UPS switches to battery mode when input frequency is below 40Hz or above 70Hz. BATTERY MODE: Output is regulated to +/-0.05Hz. |
Output Watt Capacity (Watts) | 675 |
AC Economy Mode BTU / Hr. (Full Load) | 173 |
WatchDog Compatibility | Supports Watchdog application, OS and hard-reboot restart options for remote applications |
Rated input current (Maximum Load) | 8A |
Operating Temperature Range | +32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius |
Output Voltage Regulation (Economy Line Mode) | +/- 10% |
Network Monitoring Port Description | Supports detailed monitoring of UPS and site power conditions; DB9 port supports RS232 and contact closure communications |
Output AC Waveform (Battery Mode) | Pure Sine wave |
AC Mode BTU / Hr. (Full Load) | 256 |
External Battery Pack Compatibility | BP24V15RT2U (limit 1); BP24V28-2U (limit 1); BP24V70-3U (multi-pack compatible); BP24V36-2US (multi-pack compatible) |
Battery Access | Front panel battery access |
Output kVA Capacity (kVA) | 0.75 |
Expandable Runtime Description | Some external battery configurations require the use of Tripp Lite's External Battery Configuration Software, see manual for details |
Communications Cable | USB and DB9 cabling included |
Cooling Method | Fan |
Output Capacity Details | ON LINE MODE: Maximum output capacity is reduced to 608 watts at 100V nominal; FREQUENCY CONVERSION MODE: Maximum output ratings are reduced in frequency regulation / conversion mode (127/120/115/110V: 472 watts / 100V: 425 watts) OVERLOAD CAPACITY: Supports inverter operation up to 105% load continuously, 125% load for 3 minutes; 150% load for 30 seconds and >150% load for 0.5 seconds before switching to BYPASS (when bypass input voltage and frequency are WITHIN bypass limits) or SHUTDOWN (when bypass input voltage or frequency are OUTSIDE bypass limits) |
Storage Temperature Range | +5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius |
Nominal Input Voltage Description | 120V factory default |
Undervoltage Correction | Corrects undervoltages to 100V at full load (90V at 100V nominal) |
Output Voltage Regulation (Line Mode) | +/- 2% |
Input Phase | Single-Phase |
Severe Undervoltage Correction | Corrects brownouts to 70V (70% load) & 55V (33% load) |
DC System Voltage (VDC) | 24 |
Voltage Regulation Description | Online, double-conversion power conditioning maintains 2% output voltage regulation during brownouts and overvoltages |
Output Volt Amp Capacity (VA) | 750 |
Cold Start (Startup in Battery Mode During a Power Failure) | Cold-start operation supported |
Alarm Cancel Operation | Power-fail alarm can be temporarily silenced using alarm-cancel switch; silent mode alarm configuration option available |
Included Mounting Accessory Description | Included 4POSTRAILKIT mounting bracket enables installation in 4 post racks from 20.5 to 36 inches (521 to 914mm) |
Installation Form Factors Supported with Optional Accessories | 2 post rackmount ( 2POSTRMKITWM ); 2-4 post front rail rackmount ( UPSHDEARKIT ); 4 post rackmount short-depth ( 4POSTRAILKITWM ); Tower ( 2-9USTAND ); Wallmount ( 2POSTRMKITWM ) |
Communications Interface | USB (HID enabled); DB9 Serial; Contact closure; EPO (emergency power off); Slot for SNMP/Web interface |
UPS Housing Material | Steel |
High Voltage Transfer to Battery Power (Setpoint) | 150 |
Power Factor | 0.9 |
Nominal Voltage Details | 120V factory-default nominal voltage |
Individually Controllable Load Banks | Yes |
Nominal Input Voltage(s) Supported | 100V AC; 110V AC; 115V AC; 120V AC; 127V AC |
Battery Recharge Rate (Included Batteries) | Less than 3 hours recharge to 90% (typical, full load discharge) |
Recommended Electrical Service | 15A 120V |
Nominal Output Voltage(s) Supported | 100V; 110V; 115V; 120V; 127V |
Audible Noise | 45 dBA at 1m front side |
Load Management Receptacles | Two switchable single-outlet 5-15R load banks |
UPS Input Connection Type | 5-15P |
Front Panel LCD Display | Front panel LCD information and configuration screen offers detailed UPS and site power status and operating data, plus configuration of voltage, frequency, operating mode, alarm function and a variety of additional options |
UPS Dataline Suppression | 1 line TEL/DSL (1 in / 1 out); 10/100Base T Ethernet |
Network Management Cards | SNMPWEBCARD ; TLNETCARD ; WEBCARDLX ; MODBUSCARD |
Battery Replacement Description | Hot-swappable, user replaceable batteries |
Battery Mode Heat Dissipation (BTU/Hr) @ Full Load | 440 |
Package Includes | 750VA 675W 120V Double-Conversion UPS;USB cable;DB9 cable;Rack-mounting hardware;Tower support stands;Safety instructions;Quick start guide |
UPS Applications | Mission Critical Applications |
Output Capacity (Watts) | 675 |
Output Capacity (VA) | 750 |
Product Compliance | CE (Europe); FCC (USA) |
AC Mode Efficiency Rating (100% Load) | 89.9 |
Product Certifications | UL Listed; cUL Listed |
Online Mode Heat Dissipation (BTU/Hr) @ Full Load | 241 |
Plug Type | 5-15P |
Power Factor (Input) | 0.99 |
- This item has been restricted from sale in the following states: CA
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYLGUARD Shrink Tubing, 0.75in ID, Clear, 100ft (30-VG-0750C-G3)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Blue, Plastic (10250TC4N)
- EATON B-LINE Communication Mounting Bracket, Bracket Accessory, 1 Gangs, Plastic, Single Gang Bracket (BB10P)
- MERSEN Finger Safe Power Distribution Block (FSPDB3C)
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (OMNIVS1500XL)
- TRIPP LITE Smart UPS, 550 VA, 6 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (SMART550USB)
- TRIPP LITE UPS System, w/ Digital LCD, 650VA, 1 USB, 8 Outlets, Black (TRPOMNI650LCD)
- TRIPP LITE UPS System, 3 UPS/Surge; 3 Surge Only Outlets, Out: 120 V AC , In:110V AC (INTERNET350U)
- TRIPP LITE UPS System, 550 VA, 10 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (ECO550UPS)
- TRIPP LITE UPS System, 600 VA, 8 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (INTERNET600U)
- APC Back Ups Pro 1500Va Sinewave 1 (BR1500MS2)
- Tripp Lite Power Systems