Shop TRIPP LITE

Standard Speed HDMI Easy Pull Cable, Digital Video with Audio (M/M), 50 ft.

  • Mfr # P568-050-EZ

  • Zoro # G904934927


product price:  $212.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P568-050-EZ
Zoro #
G904934927
UPC #
37332142214
Country of Origin
China

Description

Tripp lite standard speed hdmi easy pull cable, digital video with audio (m/m), 50 ft. tripp lite's 50 ft. Standard speed hdmi easy pull all-in-one monitor cable makes running long length video cables a snap. The pull-apart design allows the cable to be run through conduit or other tight areas that a hdmi connector wouldn't fit through. Diameter of the circular din end is only 7/8". Circular easy pull connector is threaded to ensure maximum security once the cable is reattached. Supports ipad2 video mirroring when used with apple digital av adapter. Hdmi assures that the best audio/video signal is always sent from the source (hdtv signal, blu-ray player) to the display (projection television, lcd, plasma, etc.). It does this by allowing uncompressed video and multi-channel audio data to be input to the display device through a single cable. An hdmi connection allows input at high rates of speed, up to 10.2 gbps. In most applications, a signal booster (b122-000-60) will need to be used with this cable to ensure a signal strong enough for your display.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.