Standby UPS System, 750VA, Standby, Out: 110/115/120V AC In: 120V AC

  • Mfr # INTERNET750U

  • Zoro # G605261049


product price:  $526.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Standby
Power Rating
750VA
Mounting
Desktop/Wall
Wattage
450 W
Input Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
INTERNET750U
Zoro #
G605261049
UPC #
37332126580
Country of Origin
Unknown

Details

Item
Standby UPS System
UPS Type
Standby
Power Rating
750VA
Mounting
Desktop/Wall
Wattage
450 W
Input Voltage
120V AC
Output Voltage
110/115/120V AC
Backup Time (Half/Full Load)
8.6 min/2 min
Number of Outlets
12
NEMA Receptacle Configuration
(12) 5-15R
Outlet Type
6UPS/Surge and 6 Surge

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.