Surge, 6 Outlet, Swivel, 1200J, Direct, Coax (Discontinued)
- Mfr # HTSWIVEL6
- Zoro # G5187336
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HTSWIVEL6
Zoro #
G5187336
UPC #
037332138279
Country of Origin
China
Details
Item
Direct Plug-In Surge Protector
Number of Outlets
6
Voltage
120VAC
Color
Black
Max. Amps
15A
Housing Material
Plastic
NEMA Receptacle Configuration
NEMA 5-15R
NEMA Plug Configuration
NEMA 5-15P
Frequency
60 Hz
Description
Surge,6 Outlet,Swivel,1200J,Direct,Coax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.