Zoro Homepage

Surge Protector, 1 NEMA 5-15R, NEMA 5-15P, 4 ft, Black

  • Mfr # TLP104USB

  • Zoro # G200487196


product price: $21.79
/ea

Key Features

Total Number of Outlets
1
Receptacle Configuration
NEMA 5-15R
Plug Configuration
NEMA 5-15P
Cord Length
4 ft
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLP104USB
Zoro #
G200487196
UPC #
037332258670
Country of Origin
China

Dimensions

Cord Length
4 ft
Length
5 3/8 in
Height
1 in
Width
1 5/8 in
Wire Size
16 AWG

Details

Item
Surge Protector
Total Number of Outlets
1
Receptacle Configuration
NEMA 5-15R
Plug Configuration
NEMA 5-15P
Color
Black
Standards
Approvals RoHS, CAN/CSA-C22.2 No. 21 (Canada), CAN/CSA-C22.2 No. 269.3 (Canada), cUL Listed, FCC Part 68, NOM (Mexico), UL 1363, UL 1449, UL 497A, UL 817, UL Listed
Mounting Style
Mounting Hole
Max. Amps
15 A
Max. Surge Current
15 A
Voltage
120V AC
Application
Home, Office
For Use With
Phone, Tablet
Hz
50/60 Hz
Rated Joules
450
Medical Facility Use
Outside Patient Care Areas (UL 1363); Outside Patient Care Areas (UL 1449)
Housing Material
Plastic
Number of Transformer Outlets
1
Special Features
Filter Potentially Damaging Line Noise, Safeguard Valuable Data Against Damage Stemming
Communication Port
(2) USB
USB Charging Port
2
Plug Style
Straight

Description

Surge Protector, Total Number of Outlets 1, Color Black, Cord Length 4 ft, Communication Port (2) USB, Rated Joules 450, Application Home, Office, Housing Material Plastic, Max. Amps 15 A, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 16 AWG, Number of Transformer Outlets 1, USB Charging Port 2, Medical Facility Use Outside Patient Care Areas (UL 1363); Outside Patient Care Areas (UL 1449), Voltage 120V AC, Length 5 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.