Surge Protector Power Strip 9-Outlet 4 Rotating Outlets 6ft Cord (Discontinued)
- Mfr # TLP906RTEL
- Zoro # G6774304
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TLP906RTEL
Zoro #
G6774304
UPC #
037332010292
Country of Origin
China
Dimensions
Cord Length
1.83m
Details
Item
Surge Protector with Rotating Outlets
Number of Outlets
4
Color
Black
Gauge/Conductor
14 ga.
NEMA Receptacle Configuration
NEMA 5-15R
Max. Amps
15A
Housing Material
Plastic
NEMA Plug Configuration
NEMA 5-15P
Voltage
120VAC
Frequency
60 Hz
Description
Surge Protector Power Strip 9-Outlet 4 R
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.