Zoro Homepage

SURGE PROTECTOR RAC

  • Mfr # DRS-1215

  • Zoro # G716040915


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Enclosure Material
Metal
Filtering
Yes
Mounting Style
Rack-mountable
Depth
4
Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRS-1215
Zoro #
G716040915
UPC #
37332100245
Country of Origin
China

Dimensions

Depth
4
Width
17.5

Details

Enclosure Material
Metal
Filtering
Yes
Mounting Style
Rack-mountable
Voltage
120 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.