Zoro Homepage

Surge Protector

  • Mfr # SK60CB

  • Zoro # G816093835


product price: $29.49
/ea

Key Features

Width
3 7/8 in
Height
5 1/4 in
Voltage
120VAC
Standards
RoHS, UL 1449
Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK60CB
Zoro #
G816093835
UPC #
037332288790
Country of Origin
Viet Nam

Dimensions

Width
3 7/8 in
Height
5 1/4 in
Length
2 1/4 in
Depth
2.3

Description

Surge Protector, Total Number of Outlets 6, Color Black, Cord Length Not Applicable, Communication Port (1) USB C, (2) USB A, Rated Joules 1,080, Application Home/Office, Housing Material Plastic, Max. Amps 15 A, Power Indicator Yes, Receptacle Configuration 5-15R, Plug Configuration 5-15P, USB Charging Port 3, Medical Facility Use Not Allowed, Number of Conductors 0, Voltage 120VAC, Length 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.