Outlet Strip, Surge, 4 5-15R, 5-15P, 4 ft., Light Gray

  • Mfr # TLP404

  • Zoro # G2674131


product price:  $17.79
/ea

Key Features

Type
Surge
Total Number of Outlets
4
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
4 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TLP404
Zoro #
G2674131
UPC #
037332119131
Country of Origin
China

Dimensions

Cord Length
4 ft.
Width
1 1/2 in
Depth
1-1/2"
Length
8 1/4 in
Height
1 1/2 in
Wire Size
14 AWG
Length (Straight Wireway)
8 1/4 in

Details

Item
Outlet Strip
Type
Surge
Total Number of Outlets
4
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Light Gray
Gauge/Conductor
14/3
Standards
Approvals RoHS; cUL / CSA (Canada); UL1363 (Power Tap); UL1449 3rd Edition (AC Suppression)
Max. Surge Current
22.5 kA
Number of Outlets
4
NEMA Plug Configuration
NEMA 5-15P
NEMA Receptacle Configuration
NEMA 5-15R
Hz
50/60 Hz
Max. Amps
15A
Coax Surge Protection
No
For Use With
Desktop, Network Or Home Computing Application Requiring AC Protection
Medical Grade
No
Telephone/Fax Surge Protection
No
Rated Joules
450
Power Indicator
Yes
Voltage
120VAC
NEC Cord Designation
SJT
Housing Material
Plastic
Outlet Center Distance
28.6mm
Number of Transformer Outlets
1
Includes
(4) Safety Covers, Instruction Manual with Warranty Information
Mounting Style
Keyhole
Circuit Breaker
1
Medical Facility Use
Outside Patient Care Areas (UL 1363)
Communication Port
None
Number of Outlet Rows
1
Outlet Surge Protection
Yes
USB Charging Port
0
Trade Designation
SJT
Number of Conductors
3
Application
Home, Office
Frequency
50/60 Hz
Features
Automatic Shut-Off, Diagnostic LED(s), Integrated Keyhole Mounting Slots
Watts
1800W
Input Voltage
120 V AC
Surge Energy Rating
450 J
Output Voltage
120 V AC
Certifications & Standards
UL1449 (let through rating 500V), IEEE 587 Category A and B, UL1363, cUL
Compatibility
Ideal for any desktop, network or home computing application requiring AC line protection
Power Handling
1800 VA
Package Contents
ProtectIT 4 Outlets 120V Surge Suppressor, TLP404 surge suppressor, Instruction manual with warranty information
Maximum Line Current
15 A
Material of Construction
Plastic
EMI / RFI Filtering
Yes
AC Suppression Joule Rating
450
Maximum Surge Amps
22500
Nominal Input Voltage(s) Supported
120V AC
Protection Modes
Includes full normal mode (H-N) and common mode (N-G / H-G) line suppression
AC Suppression Response Time
< 1 ns
Network (Ethernet) Protection
No
Diagnostic LED(s)
Yes
Mounting Holes or Slots
Yes
Overload Protection
15A resettable combo switch / circuit breaker
Input Cord Details
SJT
Diagnostic LED Details
Built-in LED confirms suppressor "protection present" (green) status
Outlets Measurement (Center to Center)
28.6mm
Outlet Orientation
Single row of 4 outlets
Output Receptacles
(4) 5-15R
Package Includes
TLP404 surge suppressor;Instruction manual with warranty information
Frequency Compatibility
50 / 60 Hz
Circuit Breaker (amps)
15

Description

Outlet Strip, Application Home; Office, Housing Material Plastic, Total Number of Outlets 4, Max. Amps 15 A, Cord Length 4 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Keyhole, Color Gray, Medical Facility Use Outside Patient Care Areas (UL 1363), Number of Transformer Outlets 1, Number of Conductors 3, Voltage 120V AC, Outlet Center Distance 28 19/32 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.