Tripp Lite

Surge Protector Strip, 6 Outlet, Gray


product price: $12.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Outlets 6
  • Voltage 120VAC
  • Color Light Gray
  • Cord Length 0.61m
  • Number of Conductors 3
See all product information

Product Information

Dimensions

Cord Length 0.61m
Wire Size 14 AWG
Depth 1-3/16"
Length 9 1/2 in
Width 1 3/4 in
Height 1 1/4 in
Length (Straight Wireway) 9 7/16 in
Power Cord/Cable Length 2 ft
Input Cord Length (ft.) 2
Unit Dimensions (hwd / in.) 1.180 x 1.690 x 9.440

Details

Item Home Computer Surge Protector
Number of Outlets 6
Voltage 120VAC
Color Light Gray
Number of Conductors 3
Max. Amps 15A
Mounting Style Keyhole
Power Indicator Yes
Housing Material Plastic
NEMA Receptacle Configuration NEMA 5-15R
NEMA Plug Configuration NEMA 5-15P
Outlet Center Distance 28.5mm
Coax Surge Protection No
Includes (6) Safety Covers, Instruction Manual with Warranty Information
Max. Surge Current 12 kA
Number of Transformer Outlets 1
For Use With Desktop, Network Or Home Computing Application Requiring AC Protection
Standards Approvals RoHS, cUL / CSA (Canada), Exceeds IEEE 587 category A&B specifications, UL1363 (Power Tap), UL1449 3rd Edition (AC Suppression)
Rated Joules 180
Circuit Breaker No
Medical Grade No
Hz 50/60 Hz
Communication Port None
Outlet Surge Protection Yes
Telephone/Fax Surge Protection No
Number of Outlet Rows 1
Medical Facility Use Outside Patient Care Areas (UL 1363)
Total Number of Outlets 6
Plug Configuration NEMA 5-15P
Receptacle Configuration NEMA 5-15R
USB Charging Port 0
Application Home and Office
Frequency 50/60 Hz
Product Type Surge Protector Outlet Strip
Features Integrated Keyhole Mounting Slots
Watts 1800W
Outlet Configuration Single Row
Additional Information Fail-safe thermal fusing protects against fire and other damage in the event of an extreme, extended overvoltage or surge condition, Supports 1 large transformer plug accessory without covering remaining outlets, accepts up to 4 transformers total, 14 gauge, SJT Input cord, Keyhole mounting tabs enable wall mounting
Maximum Line Current 15 A
Surge Energy Rating 180 J
Power Handling 1800 VA
Package Contents 6-Outlet Economy Surge Protector, Instruction manual and warranty information
Receptacles 6 x NEMA 5-15R
Compatibility Ideal for any desktop, network or home computing application requiring basic AC protection
Output Voltage 120 V AC
Certifications & Standards UL1449 (let through rating 330V), IEEE 587 Category A and B, UL1363, cUL
Assembly Required No
Input Voltage 120 V AC
Product Name 6-Outlet Economy Surge Protectors
Plug/Connector Type NEMA 5-15P
Protection Type Surge
Recycled No
Power Cord Color Gray
Protection Modes Includes full normal mode (H-N) and common mode (N-G / H-G) line suppression
AC Suppression Joule Rating 180
Input Cord Gauge Type 14 gauge
Maximum Surge Amps 12000
Transformer Accommodation (2) Yes
Frequency Compatibility 50 / 60 Hz
Input Cord Color Gray
Receptacle Color Gray
Material of Construction Plastic
Recommended Electrical Service 120V (110-125V)
Output Receptacles (6) 5-15R
Input Cord Gauge (AWG) 14
Nominal Input Voltage(s) Supported 120V AC
Mounting Holes or Slots No
Housing Color Gray
Network (Ethernet) Protection No
Voltage Compatibility (VAC) 120
Product Certifications CAN/CSA-C22.2 No. 269.3 (Canada); CAN/CSA-C22.2 No. 308 (Canada); cUL Listed; NOM (Mexico); UL 1449; UL 1363; UL Listed
Right-Angle Plug No
Outlet Orientation Single row
Package Includes TLP602 Surge Suppressor;Instruction manual and warranty information
AC Suppression Response Time < 1 ns
Switches Combination AC circuit breaker and 2 position on/off power switch
Outlets Measurement (Center to Center) 28.5mm
Circuit Breaker (amps) 15
Slot or Hole Mount Measurement (Center to Center) Distance between slots = 87 mm; Distance between slot height = 28 mm
Input Plug Type NEMA 5-15P

Description

Surge Protector Outlet Strip, Total Number of Outlets 6, Color Gray, Cord Length 2 ft, Communication Port None, Rated Joules 180, Application Home and Office, Housing Material Plastic, Max. Amps 15 A, Power Indicator Yes, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 1, USB Charging Port 0, Medical Facility Use Outside Patient Care Areas (UL 1363), Number of Conductors 3, Voltage 120V AC, Length 9 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.