- Home
- /
- Electrical Supplies
- /
- Wire & Cable
- /
- Extension Cords & Power Strips
- /
- Power Strips
- /
- Surge Protector Strip, 6 Outlet, Gray
Tripp Lite
Surge Protector Strip, 6 Outlet, Gray
Mfr # TLP615
Zoro # G4276517
$32.59
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Voltage 120VAC
- Color Light Gray
- Cord Length 4.57m
- Number of Conductors 3
Customers Also Purchased
- Brand Tripp Lite
- MFR # TLP615
- Zoro # G4276517
- UPC # 037332166418
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 4.57m |
Wire Size | 14 AWG |
Depth | 1-15/64" |
Cord Length - Ext. Cords and Outlet Strips | 15 ft. |
Width | 1 7/8 in |
Length | 10 7/8 in |
Height | 1 1/4 in |
Length (Straight Wireway) | 10 13/16 in |
Power Cord/Cable Length | 15 ft |
Unit Dimensions (hwd / in.) | 10.800 x 1.850 x 1.230 |
Input Cord Length (ft.) | 15 |
Details
Item | Surge Protector |
Number of Outlets | 6 |
Voltage | 120VAC |
Color | Light Gray |
Number of Conductors | 3 |
Gauge/Conductor | 14 ga. |
Max. Amps | 15A |
Mounting Style | Keyhole |
Power Indicator | Yes |
Housing Material | Plastic |
NEMA Receptacle Configuration | NEMA 5-15R |
NEMA Plug Configuration | NEMA 5-15P |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
NEMA Plug Configuration - Ext. Cords and Outlet Strips | 5-15P |
Number of Transformer Outlets | 1 |
Noise Attenuation | Up to 20db |
Rated Joules | 800 |
Standards | cUL / CSA (Canada) cUL Approvals Exceeds IEEE 587 category A&B specifications, UL1363 (Power Tap) UL1363, UL1449 3rd Edition, UL1449 3rd Edition (AC Suppression) |
Max. Surge Current | 35.5 kA |
NEC Cord Designation | SJT |
Medical Grade | No |
Circuit Breaker | No |
Outlet Center Distance | 28.5mm |
Number of Total Outlets - Ext. Cords and Outlet Strips | 6 |
For Use With | Desktop, Network Or Home Computing Application Requiring AC Protection |
Hz | 60 Hz |
Includes | Instruction Manual with Warranty Information |
Gauge/Conductor - Ext. Cords and Outlet Strips | 14/3 |
Color - Ext. Cords and Outlet Strips | Gray |
Max. Amps - Ext. Cords and Outlet Strips | 15.0 |
Coax Surge Protection | No |
Telephone/Fax Surge Protection | No |
Number of Outlet Rows | 1 |
Medical Facility Use | Outside Patient Care Areas (UL 1363) |
Communication Port | None |
Outlet Surge Protection | Yes |
USB Charging Port | 0 |
Application | Home, Office |
Total Number of Outlets | 6 |
Trade Designation | SJT |
Receptacle Configuration | NEMA 5-15R |
Plug Configuration | NEMA 5-15P |
Frequency | 60 Hz |
Features | Automatic Shut-Off, Diagnostic LED(s), Integrated Keyhole Mounting Slots |
Outlet Configuration | Single Row of 6 Outlets |
Watts | 1800W |
Product Line | Protect It! |
Compatibility | Workstation, Desktop PC |
Product Name | Protect It! TLP615 6-Outlets Surge Suppressor |
Product Color | Gray |
Surge Energy Rating | 790 J |
Plug/Connector Type | NEMA 5-15P |
Assembly Required | No |
Certifications & Standards | UL Listed Certification |
Output Voltage | 120 V AC |
Protection Type | Surge |
Input Voltage | 120 V AC |
Receptacles | 6 x NEMA 5-15R |
Additional Information | Clamping voltage (RMS): 150V, Material of Construction: Plastic, AC Line Cord Color: Gray |
Power Handling | 1875 VA |
Package Contents | Protect It! TLP615 6-Outlets Surge Suppressor, Instruction Manual with Warranty Information |
Maximum Line Current | 15 A |
Input Cord Gauge Type | 14 gauge; SJT |
Receptacle Color | Gray |
Right-Angle Plug | No |
Diagnostic LED(s) | Yes |
Input Plug Type | NEMA 5-15P |
Transformer Accommodation | (2) Yes |
Product Certifications | CAN/CSA-C22.2 No. 269.3 (Canada); CAN/CSA-C22.2 No. 308 (Canada); cUL Listed; UL 1449; UL 1363; UL Listed |
Circuit Breaker (amps) | 15 |
Voltage Compatibility (VAC) | 120 |
Input Cord Details | SJT |
Input Cord Gauge (AWG) | 14 |
Output Receptacles | (6) 5-15R |
EMI / RFI Filtering | Up to 20 dB |
Power Cord Color | Light Gray |
Material of Construction | Plastic |
Automatic Shut-Off | Yes |
Maximum Surge Amps | 35500 |
Mounting Holes or Slots | Yes |
Outlets Measurement (Center to Center) | 28.5mm |
Outlet Orientation | Single row of 6 outlets |
Package Includes | TLP615 Protect It! 6-Outlet Surge Protector, Light Gray Housing;Owner's manual |
Recommended Electrical Service | 120V (110-125V) |
Housing Color | Light Gray |
Overload Protection | 15A resettable illuminated combo switch / circuit breaker |
Protection Modes | Includes full normal mode (H-N) and common mode (N-G / H-G) line suppression |
AC Suppression Joule Rating | 790 |
Network (Ethernet) Protection | No |
Slot or Hole Mount Measurement (Center to Center) | Distance between slots = 101 mm; Distance between slot height = 28 mm |
AC Suppression Response Time | < 1 ns |
Switches | Combination AC circuit breaker and 2 position red illuminated on/off power switch |
Frequency Compatibility | 60 Hz |
Nominal Input Voltage(s) Supported | 120V AC |
Diagnostic LED Details | Built-in LED confirms suppressor "protection present" (green) status |
Description
Surge Protector Outlet Strip, Total Number of Outlets 6, Color Gray, Cord Length 15 ft, Communication Port None, Rated Joules 800, Application Home, Office, Housing Material Plastic, Max. Amps 15 A, Power Indicator Yes, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 1, USB Charging Port 0, Medical Facility Use Outside Patient Care Areas (UL 1363), Number of Conductors 3, Voltage 120V AC, Length 10 7/8 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFLITSCH Cable Gland Polyamide Black Metric M16x1.5 4-11mm (BG216PAN)
- RITTAL Hose-Proof Hood, Hood Accessory, 14 Gangs, Stainless Steel (3243080)
- NVENT HOFFMAN Qline I, Type 4x, 400x300x173mm, Polycar (Q403018PCICC)
- ABB Circuit Breaker, 9.6A, 3 Pole, 600V AC (B7-30-10-03)
- TRIPP LITE Outlet Strip, 20A, 6 Outlet, 15 ft, Gray (UL620-15)
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (RS-1215)
- TRIPP LITE Datacom Surge Protector, 8 Outlet, White (ISOTEL8 ULTRA)
- TRIPP LITE Surge Protector Strip, 8 Outlet, Yellw/Blk (TLM812SA)
- TRIPP LITE Outlet Strip, 15A, 15 ft. (PS-415-HG)
- TRIPP LITE Outlet Strip, 15A, 8 Outlet, 15 ft, Gray (PS2408)
- PROSKIT Receptacle Tester, Standard Outlets (400-029)
- Tripp Lite Power Strips