Item
|
Hospital-Grade Surge Protector
|
Number of Outlets
|
6
|
Voltage
|
120VAC
|
Color
|
White
|
Number of Conductors
|
3
|
Max. Amps
|
15A
|
Mounting Style
|
Keyhole
|
Power Indicator
|
Yes
|
Housing Material
|
Metal
|
NEMA Receptacle Configuration
|
NEMA 5-15R-HG
|
NEMA Plug Configuration
|
NEMA 5-15P-HG
|
NEMA Plug Configuration - Ext. Cords and Outlet Strips
|
5-15P-HG
|
Includes
|
Instruction Manual with Warranty Information
|
For Use With
|
AC Powered Distribution
|
Max. Surge Current
|
19.5 kA
|
Telephone/Fax Surge Protection
|
No
|
Medical Facility Use
|
Outside Patient Care Areas (UL 1363)
|
Max. Amps - Ext. Cords and Outlet Strips
|
15.0
|
Gauge/Conductor - Ext. Cords and Outlet Strips
|
14/3
|
Footnotes
|
11
|
Circuit Breaker
|
No
|
Medical Grade
|
Yes
|
Rated Joules
|
1,050
|
Number of Total Outlets - Ext. Cords and Outlet Strips
|
6
|
Coax Surge Protection
|
No
|
Standards
|
UL1449 3rd Edition (AC Suppression); UL1363 (Power Tap); cUL / CSA (Canada)
|
Color - Ext. Cords and Outlet Strips
|
White
|
Hz
|
50/60 Hz
|
Number of Transformer Outlets
|
1
|
Outlet Surge Protection
|
Yes
|
Communication Port
|
None
|
USB Charging Port
|
0
|
Plug Configuration
|
Hospital Grade NEMA 5-15P
|
Application
|
Hospital and Medical Facility
|
Receptacle Configuration
|
Hospital Grade NEMA 5-15R
|
Total Number of Outlets
|
6
|
Frequency
|
50/60 Hz
|
Features
|
Automatic Shut-Off, Diagnostic LED(s), Integrated Keyhole Mounting Slots, Locking switch cover
|
Watts
|
1800W
|
Status Indicators
|
Line Power Present
|
Certifications & Standards
|
UL1449, UL1363, cUL
|
Power Handling
|
1800 VA
|
Package Contents
|
SPS-615-HG 6 Outlets Surge Suppressor, SPS-615-HG Surge Suppressor, Instruction manual with warranty information
|
Receptacles
|
6 x NEMA 5-15R
|
Product Color
|
Gray
|
Maximum Line Current
|
15 A
|
Input Voltage
|
120 V AC
|
Surge Energy Rating
|
1050 J
|
Protection Type
|
Surge
|
Additional Information
|
Rugged all-metal housing withstands years of use without loss of ground path continuity, Keyhole mounting tabs and flanges, Switchless design prevents accidental shutoff
|
Compatibility
|
AC power distribution and surge suppression with hospital-grade receptacles and plug where durability and reliability are required. Not for use where NEC requires hospital-grade receptacles
|
Product Name
|
SPS-615-HG 6 Outlets Surge Suppressor
|
Plug/Connector Type
|
NEMA 5-15P
|
Output Voltage
|
120 V AC
|
Diagnostic LED(s)
|
Yes
|
Nominal Input Voltage(s) Supported
|
120V AC
|
Housing Color
|
White
|
Receptacle Color
|
White
|
Mounting Holes or Slots
|
Yes
|
Maximum Surge Amps
|
19500
|
Right-Angle Plug
|
No
|
Transformer Accommodation
|
(2) Yes
|
Frequency Compatibility
|
50 / 60 Hz
|
Voltage Compatibility (VAC)
|
120
|
Product Certifications
|
cUL Listed; UL 1449; UL 1363; UL Listed
|
Protection Modes
|
Includes full normal mode (H-N)
|
Package Includes
|
SPS-615-HG Surge Suppressor;Instruction manual with warranty information
|
Locking Switch Cover
|
Locking switch cover
|
Network (Ethernet) Protection
|
No
|
AC Suppression Joule Rating
|
1050
|
Material of Construction
|
Metal
|
Diagnostic LED Details
|
LINE POWER PRESENT (green)
|
AC Suppression Response Time
|
< 1 ns
|
Recommended Electrical Service
|
120V (110-125V)
|
Automatic Shut-Off
|
Yes
|
Output Receptacles
|
(6) 5-15R-HG
|
Circuit Breaker (amps)
|
15
|
Power Cord Color
|
Light Gray
|
Input Plug Type
|
NEMA 5-15P-HG
|