Zoro Homepage

Surge Protector

  • Mfr # TLP664USBB

  • Zoro # G416093808


product price: $35.69
/ea

Key Features

Height
9 1/2 in
Mounting Style
Wall/Desktop
Voltage
120VAC
Cord Length
6 ft
Max. Amps
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLP664USBB
Zoro #
G416093808
UPC #
037332223586
Country of Origin
China

Dimensions

Height
9 1/2 in
Cord Length
6 ft
Width
3 5/8 in
Length
1 1/2 in
Wire Size
14 AWG
Depth
1.5

Description

Outlet Strip, Application Home/Office, Housing Material Plastic, Total Number of Outlets 6, Max. Amps 15 A, Cord Length 6 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Keyhole, Color Black, Medical Facility Use Not Allowed, Number of Transformer Outlets 2, Number of Conductors 0, Voltage 120V AC, Length 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.