Zoro Homepage

Surge Protector

  • Mfr # TRAVELER3USBC

  • Zoro # G116093887


product price: $24.49
/ea

Key Features

Height
2 1/4 in
Max. Amps
13 A
Length
5 7/8 in
Width
1 1/4 in
Voltage
120VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRAVELER3USBC
Zoro #
G116093887
UPC #
037332288806
Country of Origin
Viet Nam

Dimensions

Height
2 1/4 in
Length
5 7/8 in
Width
1 1/4 in
Cord Length
1.5 ft
Wire Size
14 AWG
Depth
5.8

Description

Outlet Strip, Application Home/Office, Housing Material Plastic, Total Number of Outlets 2, Max. Amps 13 A, Cord Length 1 1/2 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration 5-15R, Plug Configuration 5-15P, Wire Size 14 AWG, Mounting Style Keyhole, Color Black, Medical Facility Use Not Allowed, Number of Conductors 0, Voltage 120V AC, Length 5 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.