Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SURGE PROTECTOR WALLMOUNT DIRE

  • Mfr # SK5TEL-0

  • Zoro # G416104788


product price: $22.49
/ea

Key Features

Includes
6-ft Phone Cord
Width
3.5
Voltage
120 V AC
Depth
2.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK5TEL-0
Zoro #
G416104788
UPC #
37332166050
Country of Origin
China

Dimensions

Width
3.5
Depth
2.1"

Details

Includes
6-ft Phone Cord
Voltage
120 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.