ThunderboltCable
- Mfr # MTB3-00M5-5A-B
- Zoro # G525066854
product price:Â
$
43.39
/ea
Key Features
Features
Charges Devices and Transfers Data 4 Times Faster than USB 3.1 Gen 2, Passive Cable Connects Thunderbolt 3 Devices, Including MacBooks and Chromebooks, Reversible Thunderbolt 3 Connectors Attach in Either Direction
Charging Power
100 W
Data Transfer Speed
40 GBps
Overall Length
1.6 ft
End 1 Number of Connections
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MTB3-00M5-5A-B
- Zoro #
- G525066854
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 1.6 ft
Details
- Item
- Thunderbolt Cable
- Features
- Charges Devices and Transfers Data 4 Times Faster than USB 3.1 Gen 2, Passive Cable Connects Thunderbolt 3 Devices, Including MacBooks and Chromebooks, Reversible Thunderbolt 3 Connectors Attach in Either Direction
- Charging Power
- 100 W
- Data Transfer Speed
- 40 GBps
- End 1 Number of Connections
- 1
- End 2 Number of Connections
- 1
- Product Type
- USB-C Cable
- End 2 Connection Type
- Type C
- Standards
- CE (Europe), FCC (USA), REACH, RoHS, UL
- End 1 Connection Type
- Type C
- Color
- Black
Description
Thunderbolt Cable, USB Specification 2.0, Cured Color Black, Charges Devices and Transfers Data 4 Times Faster than USB 3.1 Gen 2, Passive Cable Connects Thunderbolt 3 Devices, Including MacBooks and Chromebooks, Reversible Thunderbolt 3 Connectors Attach in Either Direction, CE (Europe), FCC (USA), REACH, RoHS, UL Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.