Shop TRIPP LITE
See all product information
Create Account
ThunderboltCable
- Mfr # MTB3-01M-5A-AB
- Zoro # G225066567
product price:Â
$
83.85
/ea
Key Features
End 1 Connection Type
Type C
Product Type
USB-C Cable
Overall Length
3.3 ft
Charging Power
100 W
End 1 Number of Connections
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTB3-01M-5A-AB
- Zoro #
- G225066567
- UPC #
- -
- Country of Origin
- China
- End 1 Connection Type
- Type C
- Product Type
- USB-C Cable
- Charging Power
- 100 W
- End 1 Number of Connections
- 1
- End 2 Number of Connections
- 1
- Item
- Thunderbolt Cable
- Color
- Black
- Features
- Active Cable Connects Thunderbolt 3 Devices, Including MacBooks and Chromebooks, Charges Devices and Transfers Data 4 Times Faster Than USB 3.1 Gen 2, Reversible Thunderbolt 3 Connectors Attach in Either Direction
- End 2 Connection Type
- Type C
- Data Transfer Speed
- 40 GBps
- Standards
- CE (Europe), FCC (USA), REACH, RoHS, UL
Dimensions
- Overall Length
- 3.3 ft
Description
Thunderbolt Cable, USB Specification 2.0, Cured Color Black, Active Cable Connects Thunderbolt 3 Devices, Including MacBooks and Chromebooks, Charges Devices and Transfers Data 4 Times Faster Than USB 3.1 Gen 2, Reversible Thunderbolt 3 Connectors Attach in Either Direction, CE (Europe), FCC (USA), REACH, RoHS, UL Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.