Shop TRIPP LITE
See all product information
Create Account
USBCable, REACH/RoHS, Blk, Type C, 6.6'
- Mfr # U040-02M-C-RA
- Zoro # G525066809
product price:Â
$
9.99
/ea
Key Features
End 2 Connection Type
Type C
Features
PD Charging Cable Supports upto 100 W for Syncing and Charging Mobile Devices, Reversible USB-C Connectors Attach in Either Direction, Right-Angle Plug Makes Connecting in Tight Spaces Easier, USB-C Cable Connects Devices for Charging or Transferring Data
End 1 Connection Type
Type C
Charging Power
60 W
Angled Connection
Right
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U040-02M-C-RA
- Zoro #
- G525066809
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 6.6 ft
Details
- End 2 Connection Type
- Type C
- Features
- PD Charging Cable Supports upto 100 W for Syncing and Charging Mobile Devices, Reversible USB-C Connectors Attach in Either Direction, Right-Angle Plug Makes Connecting in Tight Spaces Easier, USB-C Cable Connects Devices for Charging or Transferring Data
- End 1 Connection Type
- Type C
- Charging Power
- 60 W
- Angled Connection
- Right
- Data Transfer Speed
- 480 MBps
- NEC Article and Type
- VW-1
- End 2 Number of Connections
- 1
- Item
- USB Cable
- Product Type
- USB-C Cable
- End 1 Number of Connections
- 1
- Jacket Material
- PVC
- Color
- Black
- Standards
- REACH, RoHS
Description
USB Cable, USB Specification 2.0, Cured Color Black, PD Charging Cable Supports upto 100 W for Syncing and Charging Mobile Devices, Reversible USB-C Connectors Attach in Either Direction, Right-Angle Plug Makes Connecting in Tight Spaces Easier, USB-C Cable Connects Devices for Charging or Transferring Data, REACH, RoHS Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.