This item is Discontinued.

Tripp Lite Tripp Lite 1200-Watt Line Conditioner / Voltage Regulator LC-1200 LC-1200

Tripp Lite 1200-Watt Line Conditioner / Voltage Regulator LC-1200 (Discontinued)

  • Mfr # LC-1200
  • Zoro # G104030429
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LC-1200
Zoro #
G104030429
UPC #
37332040022
Country of Origin
China

Dimensions

Cord Length
6 ft

Details

Includes
LC1200 Line Conditioner, Instruction manual.
Standards
IEEE 587 / ANSI C62.41, UL1012 (USA), cUL1012 (Canada), NOM (Mexico).
Input Voltage
110V AC
Max. Frequency
60 Hz
Surge Energy Rating
1200 J
Load Capacity
1200 W
Output Voltage
120V AC
Protection Type
Brownout, EMI / RFI, Over Voltage, Surge
Plug/Connector Type
NEMA 5-15P
Receptacle Detail
(4) NEMA 5-15R
Max. Line Current
10A
Item
Line Conditioner

Description

1200 watt Automatic Voltage Regulation (AVR) system. Protects sensitive electronics computer accessories and home theater equipment from power-related damage and performance problems. Extends the useful life of connected equipment by providing optimum voltage conditions for enhanced efficiency and cooler internal operating temperatures. Reliable transformer-based voltage correction circuits maintain 120V nominal output during voltage fluctuations between 89 and 147V. Three levels of voltage stabilization offer targeted response for overvoltages undervoltages and severe brownouts. Prevents equipment damage and power related performance problems for computer accessories printers home theater equipment a/v components and other sensitive electronic devices. Network-grade AC surge and EMI/RFI noise suppression. Supports loads up to 1200 watts 10A. Includes 4 AC outlets 7 ft AC line cord and 7 diagnostic LEDs which display incoming voltage level surge suppression status and line fault status.
  • Maintains usable 120V (+10%/-12%) nominal output over an input range of 89 to 147V.
  • Protects sensitive electronics computer accessories and home theater equipment from power-related damage and performance problems.
  • Extends the useful life of connected equipment by providing optimum voltage conditions for enhanced efficiency and cooler internal operating temperatures.
  • Three levels of voltage stabilization offer targeted response to overvoltages undervoltages and severe brownouts.
  • Input voltages over 128V are reduced by 9.6% (+/- 3V).
  • Input voltages between 103 and 112V are boosted by 8.9% (+/- 3V).
  • Input voltages below 102V are boosted by 18.8% (+/- 3V).
  • 1200 watts output power rating supports 120V loads up to 10 amps.
  • Network grade AC surge suppression.
  • Premium EMI/RFI noise filtering prevents equipment interaction system interference lockups and other power-related audio and video artifacts.
  • 7 diagnostic LEDs indicate input voltage levels surge suppression status and line fault conditions.
  • 4 protected NEMA5-15R outlets.
  • 7 foot AC power cord with NEMA5-15P input plug.
    OUTPUT:
  • Output VA: 1200.
  • Output watts: 1200.
  • Output nominal voltage: 120V / 60Hz.
  • Outlet quantity / type: 4 NEMA 5-15R.
    INPUT:
  • Input cord length (ft.): 7.
  • Input cord length (m): 1.83.
    LEDS ALARMS & SWITCHES:
  • Front panel LEDs: 7 LEDs show incoming voltage status protection present and line fault conditions.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.