
Tripp Lite (U244-001-VGA) Connector Adapter
Mfr # U244-001-VGA
Zoro # G314897584
product price: $34.29
/eaKey Features
Includes
U244-001-VGA USB 2.0 to VGA External Video Graphics Card Adapter, Driver CD, Owner's Manual
Connector on First End Details
USB 2.0
Connector on Second End Details
(1) VGA
Environmentally Friendly
Yes
Connector Type on Second End
VGA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U244-001-VGA
Zoro #
G314897584
UPC #
37332196514
Country of Origin
Viet Nam
Details
Item
Graphic Adapter
Includes
U244-001-VGA USB 2.0 to VGA External Video Graphics Card Adapter, Driver CD, Owner's Manual
Connector on First End Details
USB 2.0
Connector on Second End Details
(1) VGA
Environmentally Friendly
Yes
Connector Type on Second End
VGA
Connector Type on First End
USB 2.0
Adapter Type
USB/VGA
Connection B
1 x VGA
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.