
Tripp Lite (U244-001-VGA-R) Connector Adapter
Mfr # U244-001-VGA-R
Zoro # G814911391
product price: $41.79
/eaKey Features
Includes
U244-001-VGA-R Graphics Adapter, 3 ft. USB Cable, Quick Start Guide, CD, Owner's Manual
Maximum Resolution Supported
1920 x 1200
Connector Type on Second End
VGA
Environmentally Friendly
Yes
Adapter Type
USB/VGA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U244-001-VGA-R
Zoro #
G814911391
UPC #
37332165107
Country of Origin
China
Details
Item
Graphic Adapter
Includes
U244-001-VGA-R Graphics Adapter, 3 ft. USB Cable, Quick Start Guide, CD, Owner's Manual
Maximum Resolution Supported
1920 x 1200
Connector Type on Second End
VGA
Environmentally Friendly
Yes
Adapter Type
USB/VGA
Connector on First End Details
USB 2.0
Connector Type on First End
USB 2.0
Connector on Second End Details
(1) VGA
Connection B
1 x VGA
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.