
30FT SVGA / VGA COAX MONITOR CABLE WITH AUDIO AND RGB HIGH RESOLUTION HD15 3.5MM
Mfr # P504-030
Zoro # G714878596
product price:Â $31.89
/eaKey Features
Cable Length
30 ft
Color
Black
Cable Type
Mini-phone/VGA
Features
Molded
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P504-030
Zoro #
G714878596
UPC #
37332181237
Country of Origin
China
Dimensions
Cable Length
30 ft
Details
Item
A/V Cable
Color
Black
Cable Type
Mini-phone/VGA
Features
Molded
Jacket Material
Polyvinyl Chloride (PVC)
Conductor Material
Copper
Device Supported
Audio/Video Device
Shielding
Yes
Contact Plating
Gold
Jacket Type
CMR
Connector Type on First End
HD-15 - Male, Mini-phone Stereo Audio - Male
Connector Type on Second End
Mini-phone Stereo Audio - Male, HD-15 - Male
Connector on First End Details
(1) 15-pin HD-15 - Male, (1) Mini-phone Stereo Audio - Male
Connector Plating
Nickel
Connector on Second End Details
(1) Mini-phone Stereo Audio - Male, (1) 15-pin HD-15 - Male
Environmentally Friendly
Yes
Connection B
1 x 15-pin HD-15 - Male, 1 x Mini-phone Stereo Audio - Male
Connection A
1 x 15-pin HD-15 - Male, 1 x Mini-phone Stereo Audio - Male
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.