Zoro Homepage

TRIPP SECR KVM SWTCH 4PRT HDMI

  • Mfr # B002A-UH2A4

  • Zoro # G212102421


product price: $939.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
230 V AC, 120 V AC
Width
12.6"
Height
2.7"
Depth
6.7"
Frequency
60 Hz, 50 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B002A-UH2A4
Zoro #
G212102421
UPC #
37332261557
Country of Origin
United States

Dimensions

Width
12.6"
Height
2.7"
Depth
6.7"

Details

Item
KVM Switchbox
Input Voltage
230 V AC, 120 V AC
Frequency
60 Hz, 50 Hz
Package Contents
4-Port Dual-Monitor Secure KVM Switch, HDMI - 4K, NIAP PP3.0, Audio, TAA, External power supply w/NEMA 1-15P plug & 5 ft. cord (Input: 100-240V, 50/60 Hz, 0.8A; Output: 12V 2A), Owner's Manual
Input Voltage Range
100V AC to 240V AC
HDMI
Yes
Number of Computers Supported
4
Environmentally Friendly
Yes
USB
Yes
Number of USB Ports
6
Number of HDMI Ports
10
Maximum Video Resolution
3840 x 2160
Number of Local Users Supported
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.