Zoro Homepage

TRIPP UPS ONLINE 6000VA 5400W

  • Mfr # SU6000RT3UTAA

  • Zoro # G216000594


product price: $6,059.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
2
Outlet Type
Two L6-20R and two L6-30R managed outlets
Wattage
5400 W
Mounting
Rack/Tower
Power Rating
6000 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU6000RT3UTAA
Zoro #
G216000594
UPC #
786689875794
Country of Origin
Taiwan, Province of China

Details

Number of Outlets
2
Outlet Type
Two L6-20R and two L6-30R managed outlets
Wattage
5400 W
Mounting
Rack/Tower
Power Rating
6000 VA
UPS Type
Double Conversion Online UPS
Input Voltage
208 V AC
Backup Time (Half/Full Load)
8 Minute/3 Minute
Output Voltage
240 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.