Zoro Homepage

Trpsuper7B 7Outlet Surge Protector Black

  • Mfr # RA15055

  • Zoro # G516322761


product price: $54.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA15055
Zoro #
G516322761
UPC #
-
Country of Origin
China

Description

Plug in with confidence with the 7-Outlet Surge Protector. The black surge protector offers seven outlets, including three that are transformer spaced. With 2, 160 Joules and a 15-amp circuit breaker, the surge protector features two diagnostic LEDs that indicate protection and ground status. The device protects all electronics and provides RFI/EMI noise filtering in addition to keyhole supports for wall mounting. The surge protector comes with a lighted power switch, a seven-foot power cord and a space-saving right-angle plug. Features 2, 160 Joules 15-amp Circuit Breaker 2 Diagnostic LEDs Indicate Protection &Ground Status Rfi and emi Noise Filtering Protects All Electronics Keyhole Supports For Wall Mounting Lighted Power Switch 7-ft. Power Cord Space-saving Right Angle-plug Dimension - 10.3 D x 2.75 W x 1.54 H in. Color - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.