Shop TRIPP LITE
See all product information
Create Account
(U444-003-DP-BD) Connector Cable
Mfr # U444-003-DP-BD
Zoro # G614877637
product price:Â
$
23.69
/ea
Key Features
Cable Length
3 ft
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
End 2 Connection Type
DisplayPort 1.2 Digital Audio/Video - Male
Color
Black
Standards
TAA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U444-003-DP-BD
- Zoro #
- G614877637
- UPC #
- 37332250704
- Country of Origin
- Taiwan, Province of China
Dimensions
- Cable Length
- 3 ft
Details
- Item
- A/V Cable
- End 1 Connection Type
- USB 3.1 (Gen 1) Type C - Male
- End 2 Connection Type
- DisplayPort 1.2 Digital Audio/Video - Male
- Color
- Black
- Standards
- TAA Compliant
- Features
- Reversible, Extended Display Identification Data (EDID), HDCP 2.2, Plug & Play, Locking Protection
- Cable Type
- DisplayPort/USB-C
- Connector on Second End Details
- 1 x DisplayPort 1.2 Digital Audio/Video - Male
- Connector on First End Details
- 1 x USB 3.1 (Gen 1) Type C - Male
- Device Supported
- Tablet, Monitor, Audio/Video Device, Gaming Console, Smartphone, HDTV, MacBook, Blu-ray Player, PC, Projector, Desktop Computer, Notebook, Chromebook, Digital Signage Display, Gaming Computer, Audio/Video Box, TV
- Supported Resolution
- 3840 x 2160
- Connector Plating
- Gold
- Jacket Type
- VW-1
- Contact Plating
- Gold
- Green Environmental Attribute
- Environmentally Friendly
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
- Environmentally Friendly
- Yes
- Supported Resolutions
- 3840 x 2160