UK-STYLE UNLOADED 1-PORT 50X50 MM, WHITE

  • Mfr # N042U-WM1-S

  • Zoro # G716265134


product price: $1.15
/ea
Sold in multiples of 8 for $9.20

Key Features

Color
White
Height
2 in
Environmentally Friendly
Yes
Number of Unloaded Sockets
1
Total Number of Sockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N042U-WM1-S
Zoro #
G716265134
UPC #
37332269492
Country of Origin
Taiwan, Province of China

Dimensions

Height
2 in
Width
2 in

Details

Color
White
Environmentally Friendly
Yes
Number of Unloaded Sockets
1
Total Number of Sockets
1
Item
Faceplate Module
Product Material
ABS Plastic

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.