Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UNIVERSAL MONITOR RISER STAND GLASS COMPUTER LAPTOP PRINTERS 3IN

  • Mfr # MR2208G

  • Zoro # G614884956


product price: $58.69
/ea

Key Features

Material
Brushed Aluminum, Tempered Glass
Height
3.2"
Width
22"
Weight Capacity
40 lb
Depth
8.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MR2208G
Zoro #
G614884956
UPC #
37332197306
Country of Origin
China

Dimensions

Height
3.2"
Width
22"
Depth
8.3"

Details

Material
Brushed Aluminum, Tempered Glass
Weight Capacity
40 lb
Mounting
Desktop
Style
Contemporary
Assembly Required
Yes
Package Contents
Glass Platform, (2) Leg, (4) M(6) 6 Silver Hex Key Screws, Hex Key, 4-mm, Installation Guide
Maximum Load Capacity
40 lb
Features
Rubber Feet, Secure, Durable
Assembly
Required
Item
Monitor Riser
Recycled
No
Includes
Glass Platform, 2 x Leg, 4 x M6 x 6 Silver Hex Key Screws, Hex Key, 4 mm, Installation Guide.

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.