Zoro Homepage

UPS, 10.2 in H, 17.3 in W

  • Mfr # 9PX6KP1

  • Zoro # G316556854


product price: $8,039.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Mounting
Rack/tower
Wattage
5400 W
UPS Type
Online/Double-conversion
Number of Outlets
8
Power Rating
6000 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9PX6KP1
Zoro #
G316556854
UPC #
743172039811
Country of Origin
Philippines

Details

Item
UPS
Mounting
Rack/tower
Wattage
5400 W
UPS Type
Online/Double-conversion
Number of Outlets
8
Power Rating
6000 VA

Description

UPS, Online Double Conversion, Display Type LCD, Single Phase, Standards CE (Europe), cUL Listed, EN 62040-2, ENERGY STAR Qualified, FCC (USA), FCC Part 15 Class A (USA), NOM (Mexico), RoHS, Includes 9PXPPDM1 PowerPass Distribution Module, Cable Gland for Hardwire Connection, NETWORK-M3 Gigabit Network Card, Rack-Mounting Hardware (2x 9RK), RS-232 Cable, Tower Support Stands, USB Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.