Zoro Homepage

UPS, 10.2 in H, 17.3 in W

  • Mfr # SU5000RTFMB

  • Zoro # G016556826


product price: $6,109.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Wattage
4500 W
Input Voltage
230 V AC
Output Voltage
110 V AC
Mounting
Rack/Tower
Power Rating
5000VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU5000RTFMB
Zoro #
G016556826
UPC #
037332286369
Country of Origin
Philippines

Details

Item
UPS
Wattage
4500 W
Input Voltage
230 V AC
Output Voltage
110 V AC
Mounting
Rack/Tower
Power Rating
5000VA
Outlet Type
Hardwired

Description

UPS, Online Double Conversion, Display Type LCD, Single Phase, Standards CAN/CSA-C22.2 No. 107.3 (Canada), CE (Europe), cTUVus, EN 62040-2, ENERGY STAR Qualified, FCC (USA), FCC Part 15 Class A (USA), NOM (Mexico), RoHS, UL 1778, Includes Cable Gland, Maintenance Bypass Mounting Hardware, Rack-Mounting Hardware for UPS and Transformer (2x 9RK), RS-232 Cable, SUPDMBP6K Maintenance Bypass, SUTFMR 120V Stepdown Transformer, Tower Support Stands, USB Cable, WEBCARDLXE Network Card

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.