Zoro Homepage

UPS, 13.6 in H, 6.3 in W

  • Mfr # 9SX3000HW

  • Zoro # G416556792


product price: $3,659.99
/ea
Free Shipping & Returns

Key Features

Medical Grade
Medical Grade Approved
UPS Type
Online/Double Conversion
Input Voltage
120V
Wattage
2700 W
Power Rating
3000 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9SX3000HW
Zoro #
G416556792
UPC #
743172091277
Country of Origin
Philippines

Details

Item
UPS
Medical Grade
Medical Grade Approved
UPS Type
Online/Double Conversion
Input Voltage
120V
Outlet Type
Hardwired
Wattage
2700 W
Power Rating
3000 VA
Output Voltage
120V

Description

UPS, Online Double Conversion, Medical Grade Medical Grade Approved, Display Type LCD, Single Phase, Standards CE (Europe), cUL Listed, FCC (USA), REACH, RoHS, UL Listed, Includes RS-232 Cable, USB Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.