UPS, 13.6 in H, 8.4 in W
Mfr # 9SX3000G
Zoro # G716556829
product price: $3,769.99
/ea
Free Shipping & Returns
Key Features
Mounting
Tower
Medical Grade
Medical Grade Approved
Wattage
2700 W
Power Rating
3000 VA
UPS Type
Online/Double Conversion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9SX3000G
Zoro #
G716556829
UPC #
743172091314
Country of Origin
Philippines
Details
Item
UPS
Mounting
Tower
Medical Grade
Medical Grade Approved
Wattage
2700 W
Power Rating
3000 VA
UPS Type
Online/Double Conversion
Outlet Type
(1) C19, (8) C13
Input Voltage
208 V
Description
UPS, Online Double Conversion, Medical Grade Medical Grade Approved, Display Type LCD, Single Phase, Standards CE (Europe), cUL Listed, FCC (USA), ICC-ES AC156 OSHPD Seismic Certified, REACH, RoHS, UL Listed, Includes (2) 6 ft C13 to C14 Adapters, 8 ft C19 to L6-20P Input Connector, RS-232 Cable, USB Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.