Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS, 1.73 in H, 15.75 in W

  • Mfr # SMART1500RT1U

  • Zoro # G216556626


product price: $1,223.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC
Output Voltage
120 V AC
Backup Time (Half/Full Load)
8 Minute/2 Minute
UPS Type
Line Interactive
Wattage
1100 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART1500RT1U
Zoro #
G216556626
UPC #
037332239341
Country of Origin
China

Details

Item
UPS
Power Rating
1500VA
Input Voltage
120 V AC
Output Voltage
120 V AC
Backup Time (Half/Full Load)
8 Minute/2 Minute
UPS Type
Line Interactive
Number of Outlets
5
Wattage
1100 W
Mounting
Rack/Tower

Description

UPS, Line Interactive, Display Type LCD, Single Phase, Standards CSA (Canada), ENERGY STAR Qualified, FCC Part 15 Class B (USA), UL 1778, Includes DB9 Cable, EPO/ROO connector, Rack-Mounting Hardware, USB Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.