This item is Discontinued.

Tripp Lite UPS, 3 Breaker Maintenance Bypass Panel SU2030KMBP

UPS, 3 Breaker Maintenance Bypass Panel (Discontinued)

  • Mfr # SU2030KMBP
  • Zoro # G5175810
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SU2030KMBP
Zoro #
G5175810
UPC #
037332181800
Country of Origin
United States

Dimensions

Width
24 in
Depth
4.6 in
Height
12 in
Unit Dimensions (hwd / in.)
12.000 x 24.000 x 5.560

Details

Item
UPS Bypass Panel
UPS Type
Bypass Panel
Output Capacity Details
100A maximum per phase
Nominal Input Voltage Description
208Y/120 VAC 3 phase, 4 wire, Ground
Form Factors Supported
Wallmount
Product Name
SU2030KMBP Bypass Panel
Compatibility
Tripp Lite 3 Phase UPS Systems: 20kVA, 30kVA
Product Type
Bypass Panel
TAA Compliant
Yes
Current
100 A
Form Factor
Wall-mountable
Package Includes
Wall-mount three-breaker manual bypass panel with mechanical interlock system isolates the UPS from connected loads for maintenance with no loss of network availability. 100A breaker with KAIC rating of 10. Compatible with SU20K3/3, SU20K3/3XR5, SU30K3/3 and SU30K3/3XR5.
Accessory Type
Bypass Panel

Description

UPS,3 Breaker Maintenance Bypass Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.