Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS 3000VA 2700W TAA 120V

  • Mfr # SU3000RTXLCD2UTAA

  • Zoro # G016000619


product price: $3,269.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
7
Wattage
2700 W
Input Voltage
100 V AC
Backup Time (Half/Full Load)
13.90 Minute/4.80 Minute
Output Voltage
110 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU3000RTXLCD2UTAA
Zoro #
G016000619
UPC #
786689875787
Country of Origin
Taiwan, Province of China

Details

Number of Outlets
7
Wattage
2700 W
Input Voltage
100 V AC
Backup Time (Half/Full Load)
13.90 Minute/4.80 Minute
Output Voltage
110 V AC
Mounting
Rack/Tower
UPS Type
Double Conversion Online UPS
Outlet Type
One L5-30R and six 5-20R managed outlets
Power Rating
3000 VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.