UPS, 3.4 in H, 17.2 in W
Mfr # 5PX2000RTG2
Zoro # G016556932
product price: $2,119.99
/ea
Free Shipping & Returns
Key Features
Number of Outlets
7
Wattage
1950 W
Input Voltage
120 V AC
Outlet Type
One L5-20R and six 5-20R managed outlets
UPS Type
Line Interactive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5PX2000RTG2
Zoro #
G016556932
UPC #
743172105691
Country of Origin
Philippines
Details
Item
UPS
Number of Outlets
7
Wattage
1950 W
Mounting
Rack/Tower
Input Voltage
120 V AC
Outlet Type
One L5-20R and six 5-20R managed outlets
UPS Type
Line Interactive
Output Voltage
120V
Description
UPS, Line Interactive, Display Type LCD, Single Phase, Standards CE (Europe), cUL Listed, ENERGY STAR Qualified, IEC/EN 62040, NOM (Mexico), REACH, RoHS, UL Listed, Includes 1950VA 1950W 120V 5PX G2 Line-Interactive UPS with 7 Outlets, Rack-Mounting Hardware, RS-232 Cable, Tower Support Stands, USB Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.