Zoro Homepage

UPS, 3.4 in H, 17.2 in W

  • Mfr # 5PX2000RTNG2

  • Zoro # G216556930


product price: $2,549.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC
Wattage
1950 W
UPS Type
Line Interactive
Power Rating
1950VA
Outlet Type
One L5-20R and six 5-20R managed outlets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PX2000RTNG2
Zoro #
G216556930
UPC #
743172105783
Country of Origin
Philippines

Details

Item
UPS
Input Voltage
120 V AC
Mounting
Rack-mountable
Wattage
1950 W
UPS Type
Line Interactive
Power Rating
1950VA
Outlet Type
One L5-20R and six 5-20R managed outlets
Number of Outlets
7
Output Voltage
120V

Description

UPS, Line Interactive, Display Type LCD, Single Phase, Standards CE (Europe), cUL Listed, ENERGY STAR Qualified, IEC/EN 62040, NOM (Mexico), REACH, RoHS, UL Listed, Includes 1950VA 1950W 120V 5PX G2 Line-Interactive UPS with 7 Outlets, NETWORK-M2 Gigabit Network Card, Rack-Mounting Hardware, RS-232 Cable, Tower Support Stands, USB Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.