Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS, 3.4 in H, 17.2 in W

  • Mfr # 5PX3000RTG2

  • Zoro # G616556905


product price: $2,489.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC
Wattage
3000 W
Power Rating
3000VA
UPS Type
Line Interactive
Output Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PX3000RTG2
Zoro #
G616556905
UPC #
743172105714
Country of Origin
Philippines

Details

Item
UPS
Input Voltage
120 V AC
Wattage
3000 W
Power Rating
3000VA
UPS Type
Line Interactive
Output Voltage
120V
Outlet Type
One L5-30R and six 5-20R managed outlets
Number of Outlets
7
Mounting
Rack/Tower

Description

UPS, Line Interactive, Display Type LCD, Single Phase, Standards CE (Europe), cUL Listed, ENERGY STAR Qualified, IEC/EN 62040, NOM (Mexico), REACH, RoHS, UL Listed, Includes 3000VA 3000W 120V 5PX G2 Line-Interactive UPS with 7 Outlets, Rack-Mounting Hardware, RS-232 Cable, Tower Support Stands, USB Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.