Zoro Homepage

UPS, 3.4 in H, 17.2 in W

  • Mfr # SUINT1000LCD2U

  • Zoro # G816556880


product price: $1,266.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
240 V AC
Wattage
900 W
Number of Outlets
8
Backup Time (Half/Full Load)
17.90 Minute/7.30 Minute
Power Rating
1000 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUINT1000LCD2U
Zoro #
G816556880
UPC #
037332185648
Country of Origin
China

Details

Item
UPS
Output Voltage
240 V AC
Wattage
900 W
Number of Outlets
8
Backup Time (Half/Full Load)
17.90 Minute/7.30 Minute
Power Rating
1000 VA
Mounting
Rack/Tower
Input Voltage
240 V AC

Description

UPS, Online Double Conversion, Display Type LCD, Single Phase, Standards CAN/CSA-C22.2 No. 107.3 (Canada), CE (Europe), cTUVus, ENERGY STAR Qualified, NOM (Mexico), RoHS, UL 1778, Includes (2) IEC 10A 6 ft Output Cables, DB9 Cable, Rack-Mounting Hardware, Tower Support Stands, USB Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.