UPS, 3.4 in H, 17.3 in W
Mfr # 9PX1000RT
Zoro # G416556938
product price: $1,329.99
/ea
Free Shipping & Returns
Key Features
Wattage
900 W
Power Rating
1000VA
Number of Outlets
8
UPS Type
Online/Double Conversion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9PX1000RT
Zoro #
G416556938
UPC #
743172081254
Country of Origin
Philippines
Details
Item
UPS
Wattage
900 W
Mounting
Rack/tower
Power Rating
1000VA
Number of Outlets
8
UPS Type
Online/Double Conversion
Description
UPS, Online Double Conversion, Display Type LCD, Single Phase, Standards cUL Listed, EN 55022, EN 62040-2, FCC Part 15 Class B (USA), NOM (Mexico), RoHS, VCCI (Japan), Includes 1000VA 900W 120V 9PX Online Double-Conversion UPS with 8 Outlets, Rack-Mounting Hardware, RS-232 Cable, Tower Support Stands, USB Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.