Zoro Homepage

UPS, 3.4 in H, 17.3 in W

  • Mfr # 9PX3000GLRT

  • Zoro # G716556904


product price: $4,109.99
/ea
Free Shipping & Returns

Key Features

Outlet Type
(2) L6-20R, (1) L6-30R
Wattage
3000 W
Power Rating
3000VA
UPS Type
Online/Double Conversion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9PX3000GLRT
Zoro #
G716556904
UPC #
743172081315
Country of Origin
Philippines

Details

Item
UPS
Outlet Type
(2) L6-20R, (1) L6-30R
Wattage
3000 W
Mounting
Rack/tower
Number of Outlets
3
Power Rating
3000VA
UPS Type
Online/Double Conversion

Description

UPS, Online Double Conversion, Display Type LCD, Single Phase, Standards CE (Europe), cUL Listed, EN 55022, EN 62040-2, ENERGY STAR Qualified, FCC Part 15 Class B (USA), ICC-ES AC156 OSHPD Seismic Certified, RoHS, VCCI (Japan), Includes 3000VA 3000W 208V 9PX Online Double-Conversion UPS with 3 Outlets, 6 ft Detachable C19 to L6-20P Power Cable, Rack-Mounting Hardware, RS-232 Cable, Tower Support Stands, USB Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.