Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS, 3.4 in H, 17.3 in W

  • Mfr # 9PX3000RT

  • Zoro # G716556942


product price: $4,059.99
/ea
Free Shipping & Returns

Key Features

Outlet Type
(6) 5-20R, (1) L5-30R
UPS Type
Online/Double Conversion
Wattage
2700 W
Number of Outlets
7
Power Rating
3000VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9PX3000RT
Zoro #
G716556942
UPC #
743172081285
Country of Origin
Philippines

Details

Item
UPS
Outlet Type
(6) 5-20R, (1) L5-30R
UPS Type
Online/Double Conversion
Mounting
Rack/Tower
Wattage
2700 W
Number of Outlets
7
Power Rating
3000VA

Description

UPS, Online Double Conversion, Display Type LCD, Single Phase, Standards CE (Europe), cUL Listed, EN 55022, EN 62040-2, ENERGY STAR Qualified, FCC Part 15 Class B (USA), ICC-ES AC156 OSHPD Seismic Certified, NOM (Mexico), RoHS, VCCI (Japan), Includes 3000VA 2700W 120V 9PX Online Double-Conversion UPS with 7 Outlets, Rack-Mounting Hardware, RS-232 Cable, Tower Support Stands, USB Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.