Zoro Homepage

UPS, 3.4 in H, 17.3 in W

  • Mfr # SU1000RTXLCD2UN

  • Zoro # G816556804


product price: $1,624.99
/ea
Free Shipping & Returns

Key Features

Wattage
900 W
Output Voltage
100 V AC
Power Rating
1000VA
Input Voltage
120 V AC
Number of Outlets
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU1000RTXLCD2UN
Zoro #
G816556804
UPC #
037332253545
Country of Origin
China

Details

Item
UPS
Wattage
900 W
Mounting
Rack-mountable
Output Voltage
100 V AC
Power Rating
1000VA
Input Voltage
120 V AC
Number of Outlets
8

Description

UPS, Online Double Conversion, Display Type LCD, Single Phase, Standards CAN/CSA-C22.2 No. 107.3 (Canada), NOM (Mexico), RoHS, UL 1778, Includes DB9 Cable, Rack-Mounting Hardware, Tower Support Stands, USB Cable, WEBCARDLXE Network Management Card

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.