Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS, 3.43 in H, 17.3 in W

  • Mfr # SMART2200RM2UL

  • Zoro # G116556597


product price: $2,679.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC
Output Voltage
115 V AC
Power Rating
2200 VA
Backup Time (Half/Full Load)
11.70 Minute/5.10 Minute
Wattage
1920 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART2200RM2UL
Zoro #
G116556597
UPC #
037332192646
Country of Origin
China

Details

Item
UPS
Input Voltage
120 V AC
Output Voltage
115 V AC
Power Rating
2200 VA
Backup Time (Half/Full Load)
11.70 Minute/5.10 Minute
Wattage
1920 W
Number of Outlets
8
Mounting
Rack-mountable
UPS Type
Line Interactive
Outlet Type
4 NEMA 5-15R & 4 NEMA 5-15/20R outlets

Description

UPS, Line Interactive, Display Type LCD, Single Phase, Standards CSA (Canada), FCC Part 15 Class A (USA), RoHS, UL 1778, Includes DB9 Cable, EPO Cable, Rack-Mounting Hardware, USB Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.